
Napoli NPO-2300 Performance Rated Area Rug
Mfr # NPO2300-912
Zoro # G110363375
product price:Â $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Brown, Tan
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.27 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2300-912
Zoro #
G110363375
UPC #
889292371421
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.27 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in
Details
Color
Off-White, Brown, Tan
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
49.68 lb
Features
Performance Rated
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
Yes
Construction
Hand Woven
Has Fringe
No
Sustainable
Made with Recycled Materials
Description
This Napoli area rug adds a modern touch to any room. With its hand-woven construction from recycled PET yarn, this durable and sustainable rug will stand the test of time. The medium pile makes it soft and comfortable underfoot, while its Global style adds an eye-catching look to your home d?cor. Made in India for superior quality, this area rug is also recommended for use with a rug pad for added comfort and stability. To ensure maximum longevity, this area rug should be professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.