Napoli NPO-2301 Performance Rated Area Rug

  • Mfr # NPO2301-268

  • Zoro # G710363379


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
White, Light Slate, Black, Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.27 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPO2301-268
Zoro #
G710363379
UPC #
889292371452
Country of Origin
India

Dimensions

Pile Height
0.27 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.45 in
Size
2 ft 6 in x 8 ft

Details

Color
White, Light Slate, Black, Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Weight
9.2 lb
Includes
Care Label
Features
Performance Rated
Construction
Hand Woven
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Printed Design
No
Sustainable
Made with Recycled Materials
Backing
No Backing
Style
Global
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No

Description

This Napoli area rug adds a modern touch to any room. With its hand-woven construction from recycled PET yarn, this durable and sustainable rug will stand the test of time. The medium pile makes it soft and comfortable underfoot, while its Global style adds an eye-catching look to your home d?cor. Made in India for superior quality, this area rug is also recommended for use with a rug pad for added comfort and stability. To ensure maximum longevity, this area rug should be professionally cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.