
Napoli NPO-2301 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2301-69
- Zoro # G510364323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPO2301-69
Zoro #
G510364323
UPC #
889292371476
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.27 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
White, Light Slate, Black, Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
24.84 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Machine Washable
No
Construction
Hand Woven
Description
This Napoli area rug adds a modern touch to any room. With its hand-woven construction from recycled PET yarn, this durable and sustainable rug will stand the test of time. The medium pile makes it soft and comfortable underfoot, while its Global style adds an eye-catching look to your home d?cor. Made in India for superior quality, this area rug is also recommended for use with a rug pad for added comfort and stability. To ensure maximum longevity, this area rug should be professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.