
Napoli NPO-2303 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2303-912
- Zoro # G410364416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPO2303-912
Zoro #
G410364416
UPC #
889292371636
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.27 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in
Details
Color
Beige, Brown, Tan
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
49.68 lb
Includes
Care Label
Features
Performance Rated
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Sustainable
Made with Recycled Materials
High/Low Texture
No
Durable/Performance Rated
Yes
Has Fringe
No
Printed Design
No
Backing
No Backing
Description
Add a touch of global flair to your living space with the Napoli Hand Woven Area Rug. This medium pile rug is made in India with recycled PET yarn, providing both style and sustainability. With its hand-woven construction, this area rug offers an intricate design that will bring an eye-catching element to any room. For best results, we recommend pairing this area rug with a quality rug pad sold separately. To keep it looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.