
Napoli NPO-2305 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2305-810
- Zoro # G810365716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2305-810
Zoro #
G810365716
UPC #
889292371766
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.27 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in
Details
Color
Light Gray, Light Slate, White, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
36.8 lb
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
No
Sustainable
Made with Recycled Materials
Backing
No Backing
Machine Washable
No
Description
Add a touch of global flair to your living space with the Napoli Hand Woven Area Rug. This medium pile rug is made in India with recycled PET yarn, providing both style and sustainability. With its hand-woven construction, this area rug offers an intricate design that will bring an eye-catching element to any room. For best results, we recommend pairing this area rug with a quality rug pad sold separately. To keep it looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.