
Napoli NPO-2306 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2306-268
- Zoro # G410365499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2306-268
Zoro #
G410365499
UPC #
889292371803
Country of Origin
India
Dimensions
Pile Height
0.27 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.45 in
Details
Color
White, Light Slate, Black
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Weight
9.2 lb
Features
Performance Rated
Includes
Care Label
Style
Global
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
Yes
Printed Design
No
Sustainable
Made with Recycled Materials
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Description
Add a touch of global flair to your living space with the Napoli Hand Woven Area Rug. This medium pile rug is made in India with recycled PET yarn, providing both style and sustainability. With its hand-woven construction, this area rug offers an intricate design that will bring an eye-catching element to any room. For best results, we recommend pairing this area rug with a quality rug pad sold separately. To keep it looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.