
Napoli NPO-2307 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2307-69
- Zoro # G610365671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2307-69
Zoro #
G610365671
UPC #
889292371896
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.27 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
Ivory, Light Slate, Black
Style
Traditional
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
24.84 lb
Features
Performance Rated
Includes
Care Label
Sustainable
Made with Recycled Materials
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Hand Woven
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Description
This one-of-a-kind Napoli area rug is perfect for any home looking to add a touch of traditional style. Crafted with recycled PET yarn, this medium pile rug provides comfort and durability without sacrificing its classic aesthetic. Hand woven in India and featuring a beautiful design, this piece is sure to be the envy of your friends. For optimal use, it is recommended that you pair it with a rug pad for extra cushioning and stability. To ensure longevity, professional rug cleaning is highly recommended. Add sophistication to your space today with this stunning hand woven Napoli area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.