
Napoli NPO-2307 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2307-912
- Zoro # G610365411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2307-912
Zoro #
G610365411
UPC #
889292371919
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.27 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in
Details
Color
Ivory, Light Slate, Black
Style
Traditional
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
49.68 lb
Has Fringe
No
Durable/Performance Rated
Yes
Construction
Hand Woven
High/Low Texture
No
Sub Style
Updated Traditional
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Description
This one-of-a-kind Napoli area rug is perfect for any home looking to add a touch of traditional style. Crafted with recycled PET yarn, this medium pile rug provides comfort and durability without sacrificing its classic aesthetic. Hand woven in India and featuring a beautiful design, this piece is sure to be the envy of your friends. For optimal use, it is recommended that you pair it with a rug pad for extra cushioning and stability. To ensure longevity, professional rug cleaning is highly recommended. Add sophistication to your space today with this stunning hand woven Napoli area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.