
Napoli NPO-2309 Performance Rated Area Rug
Mfr # NPO2309-23
Zoro # G910366347
product price:Â $80.00
/ea
Free Shipping & Returns
Key Features
Color
White, Light Slate, Black, Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.27 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2309-23
Zoro #
G910366347
UPC #
889292372008
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.27 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.45 in
Details
Color
White, Light Slate, Black, Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
2.76 lb
Includes
Care Label
Features
Performance Rated
Has Fringe
No
Printed Design
No
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Description
This vibrant Napoli area rug is a perfect way to add a global style to any living space. Hand-woven in India with recycled PET yarn, this medium pile rug will bring beauty and texture to your floor. With its bold pattern, this piece is sure to be the focal point of any room. For best results, pair it with an appropriate rug pad for extra cushioning and protection. To keep this rug looking great, professional cleaning is recommended. Shop now and enjoy this beautiful addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.