
Napoli NPO-2309 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2309-69
- Zoro # G910366316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPO2309-69
Zoro #
G910366316
UPC #
889292372039
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.27 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
White, Light Slate, Black, Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
24.84 lb
Includes
Care Label
Features
Performance Rated
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Construction
Hand Woven
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Printed Design
No
Description
This vibrant Napoli area rug is a perfect way to add a global style to any living space. Hand-woven in India with recycled PET yarn, this medium pile rug will bring beauty and texture to your floor. With its bold pattern, this piece is sure to be the focal point of any room. For best results, pair it with an appropriate rug pad for extra cushioning and protection. To keep this rug looking great, professional cleaning is recommended. Shop now and enjoy this beautiful addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.