
Napoli NPO-2311 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2311-23
- Zoro # G110366710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPO2311-23
Zoro #
G110366710
UPC #
889292372145
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.27 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.45 in
Details
Color
Light Gray, Light Slate, White, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
2.76 lb
Features
Performance Rated
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Sub Style
Bohemian
Has Fringe
No
Printed Design
No
Description
This gorgeous Napoli area rug is the perfect way to add a global flair to any room. Featuring a stunning hand-woven construction and made from recycled PET yarn, this medium-pile area rug is sure to be an eye-catching addition. Made in India, it comes highly recommended with a rug pad for optimal use. For best results, this area rug should be professionally cleaned only. Bring home the beauty of global style today with this beautiful Napoli area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.