
Napoli NPO-2312 Performance Rated Area Rug (Discontinued)
- Mfr # NPO2312-810
- Zoro # G710366479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPO2312-810
Zoro #
G710366479
UPC #
889292372251
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.27 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in
Details
Color
Off-White, Light Slate, Charcoal
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
36.8 lb
Features
Performance Rated
Sustainable
Made with Recycled Materials
High/Low Texture
No
Sub Style
Bohemian
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
Yes
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Description
This gorgeous Napoli area rug is the perfect way to add a global flair to any room. Featuring a stunning hand-woven construction and made from recycled PET yarn, this medium-pile area rug is sure to be an eye-catching addition. Made in India, it comes highly recommended with a rug pad for optimal use. For best results, this area rug should be professionally cleaned only. Bring home the beauty of global style today with this beautiful Napoli area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.