
Natural Braids NBD-2300 Handmade Area Rug
Mfr # NBD2300-69
Zoro # G910364367
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBD2300-69
Zoro #
G910364367
UPC #
889292206716
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
39.42 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Sub Style
Country
Printed Design
No
Outdoor Safe
No
Description
This beautiful Natural Braids area rug will add a touch of warmth and rustic charm to any room. Hand woven in India, this Jute rug has no pile and features a classic cottage style pattern. It is recommended to use with a rug pad for added comfort and protection. To keep it looking its best, spot clean only. This lightweight yet durable accent piece will be the perfect finishing touch to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.