Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Braids NBD-2300 Handmade Area Rug

  • Mfr # NBD2300-69OV

  • Zoro # G610364407


product price: $520.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Shape
Oval
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBD2300-69OV
Zoro #
G610364407
UPC #
889292206723
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Size
6 ft x 9 ft
Thickness
0.5 in

Details

Color
Tan
Shape
Oval
Material
Face: 100% Jute; Warp: 100% Jute
Weight
39.42 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sub Style
Country
Style
Cottage
High/Low Texture
No
Printed Design
No

Description

This beautiful Natural Braids area rug will add a touch of warmth and rustic charm to any room. Hand woven in India, this Jute rug has no pile and features a classic cottage style pattern. It is recommended to use with a rug pad for added comfort and protection. To keep it looking its best, spot clean only. This lightweight yet durable accent piece will be the perfect finishing touch to your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.