Zoro Homepage

Nepali NPI-2303 Machine Crafted Area Rug

  • Mfr # NPI2303-710103

  • Zoro # G910361281


product price: $780.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Black, Gray, Slate, Cream
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI2303-710103
Zoro #
G910361281
UPC #
888473929789
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.39 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.47 in

Details

Color
Black, Gray, Slate, Cream
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester
Shape
Rectangle
Weight
40.84 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No

Description

Enhance your home's d?cor with the Nepali area rug, a perfect blend of minimalist modern style and practicality. This machine-woven marvel, manufactured in Turkey, is composed of polypropylene and polyester which makes it durable enough to withstand high traffic areas. Its medium pile provides a comfortable underfoot experience while its spot-cleanable nature ensures maintenance is a breeze. We recommend using this rug with a pad for optimal stability and comfort. A touch of contemporary elegance coupled with functionality, this rug is sure to be a stunning addition to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.