Zoro Homepage

Nepali NPI-2306 Machine Crafted Area Rug

  • Mfr # NPI2306-93123

  • Zoro # G610361482


product price: $607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Slate, Cream, Gray
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI2306-93123
Zoro #
G610361482
UPC #
888473930006
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.39 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.47 in

Details

Color
Slate, Cream, Gray
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
55.58 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Minimalist

Description

This Nepali area rug brings modern style to any space. The perfect addition to any room, this piece is constructed with a combination of polypropylene and polyester for durability and softness. Featuring a medium pile, this rug can withstand high traffic without showing signs of wear and tear. Machine woven in Turkey, the design is easy to clean with professional rug cleaning only. For added comfort and stability, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.