
Nevada NVD-2300 Handmade Area Rug
Mfr # NVD2300-912
Zoro # G610368498
product price: $950.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Black
Style
Modern
Material
Face: 90% Wool, 10% Cotton; Warp: 100% Polyester
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2300-912
Zoro #
G610368498
UPC #
889292411790
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.25 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 90% Wool, 10% Cotton; Warp: 100% Polyester
Shape
Rectangle
Weight
21.6 lb
Includes
Care Label
Features
Handmade
Sub Style
Scandinavian
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Description
Introduce chic modern style to your home with the Nevada Area Rug. This hand-woven piece is crafted in India from a blend of cotton and wool for softness and durability. The medium pile height offers great cushioning underfoot, while its contemporary design makes it easy to incorporate into any space. To ensure longevity, we recommend using this rug with a rug pad not included. Add this stylish area rug to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.