
Nevada NVD-2301 Handmade Area Rug
Mfr # NVD2301-576
Zoro # G110368622
product price: $290.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2301-576
Zoro #
G110368622
UPC #
889292411820
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.5 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
7.5 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Description
This Nevada area rug is the perfect addition to any modern home. Hand-woven from a combination of cotton and wool, this high pile area rug offers superior comfort and softness underfoot. It is expertly crafted in India for an authentic touch that will last for years to come. With its unique design, this area rug will become the centerpiece of any room. Use with a rug pad sold separately to keep it securely in place while protecting your floors from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.