
Nevada NVD-2302 Handmade Area Rug
Mfr # NVD2302-69
Zoro # G510346893
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2302-69
Zoro #
G510346893
UPC #
889292411899
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.5 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
10.8 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Scandinavian
Backing
No Backing
Machine Washable
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
This Nevada area rug is the perfect addition to any modern home. Hand woven in India from a combination of cotton and wool, this high pile area rug is designed for comfort and longevity. Its neutral tones will easily blend into any existing decor, while its thick construction ensures plenty of cushioning underfoot. For best results, use with a rug pad sold separately. Add timeless style to your living room or bedroom with this beautiful hand woven area rug from Nevada.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.