
Nevada NVD-2302 Handmade Area Rug
Mfr # NVD2302-810
Zoro # G710346914
product price: $615.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2302-810
Zoro #
G710346914
UPC #
889292411905
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Off-White, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
16 lb
Features
Handmade
Printed Design
No
Construction
Hand Woven
Sub Style
Scandinavian
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This Nevada area rug is the perfect addition to any modern home. Hand woven in India from a combination of cotton and wool, this high pile area rug is designed for comfort and longevity. Its neutral tones will easily blend into any existing decor, while its thick construction ensures plenty of cushioning underfoot. For best results, use with a rug pad sold separately. Add timeless style to your living room or bedroom with this beautiful hand woven area rug from Nevada.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.