
Nevada NVD-2303 Handmade Area Rug
Mfr # NVD2303-69
Zoro # G610347141
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2303-69
Zoro #
G610347141
UPC #
889292411950
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.5 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.8 lb
Features
Handmade
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Sub Style
Scandinavian
Backing
No Backing
High Traffic Compatible
Yes
Description
Introduce your living space to a modern look with the Nevada Area Rug. Featuring a hand-woven construction of cotton and wool fibers, this high pile area rug will bring comfort and style to any home. The unique design of this modern piece will bring an exciting element to any room's decor. Crafted in India, it comes complete with a recommended rug pad for added protection and stability. Bring the contemporary style of the Nevada Area Rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.