Zoro Homepage

Nevada NVD-2304 Handmade Area Rug

  • Mfr # NVD2304-2745

  • Zoro # G310347236


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVD2304-2745
Zoro #
G310347236
UPC #
889292411998
Country of Origin
India

Dimensions

Size
27 in x 45 in
Pile Height
0.5 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.5 in

Details

Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.69 lb
Features
Handmade
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Scandinavian
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No

Description

Introducing the Nevada area rug. This modern style area rug is a perfect addition to any room. Hand-woven from a blend of soft and durable cotton and wool fibers, this high-pile rug offers exceptional comfort for your feet. Constructed with precision in India, this area rug will provide lasting beauty for years to come. For best results, use with a non-slip rug pad sold separately. Transform any space into an inviting oasis today with the Nevada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.