
Nevada NVD-2304 Handmade Area Rug
Mfr # NVD2304-810
Zoro # G910348169
product price: $615.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2304-810
Zoro #
G910348169
UPC #
889292412025
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
16 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Sub Style
Scandinavian
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Description
Introducing the Nevada area rug. This modern style area rug is a perfect addition to any room. Hand-woven from a blend of soft and durable cotton and wool fibers, this high-pile rug offers exceptional comfort for your feet. Constructed with precision in India, this area rug will provide lasting beauty for years to come. For best results, use with a non-slip rug pad sold separately. Transform any space into an inviting oasis today with the Nevada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.