
Nevada NVD-2304 Handmade Area Rug
Mfr # NVD2304-912
Zoro # G010348182
product price: $950.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVD2304-912
Zoro #
G010348182
UPC #
889292412032
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.5 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 10% Cotton, 90% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
21.6 lb
Features
Handmade
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Scandinavian
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Introducing the Nevada area rug. This modern style area rug is a perfect addition to any room. Hand-woven from a blend of soft and durable cotton and wool fibers, this high-pile rug offers exceptional comfort for your feet. Constructed with precision in India, this area rug will provide lasting beauty for years to come. For best results, use with a non-slip rug pad sold separately. Transform any space into an inviting oasis today with the Nevada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.