
New Delhi NWH-2300 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2300-81112
- Zoro # G210350039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2300-81112
Zoro #
G210350039
UPC #
889292521031
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Light Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
43.97 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
No
Outdoor Safe
No
Primary Color
Light Silver
Has Fringe
Yes
Description
Introducing the New Delhi area rug, a mesmerizing and captivating piece of artistry. The intricate design combines Moroccan and Global influences for a truly unique look that will draw the eye in any room. This gorgeous rug is made from durable polyester in Turkey, and features a low pile construction ideal for high traffic areas. With its fringe detail adding texture and dimension to your space, this luxe area rug is sure to bring an element of sophistication to your home decor. Complete your look with a rug pad not included for added comfort underfoot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.