
New Delhi NWH-2301 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2301-7910
- Zoro # G910349845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2301-7910
Zoro #
G910349845
UPC #
889292521093
Country of Origin
Türkiye
Dimensions
Size
7 ft 9 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
92.91 in
Thickness
0.14 in
Details
Color
Cream, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
31.77 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Light Grey
Outdoor Safe
No
Sub Style
Moroccan
High/Low Texture
No
Description
Experience a touch of Moroccan magic in your living space with our New Delhi area rug. This machine-woven masterpiece, straight from the heart of Turkey, boasts an exotic global style that's certain to be a conversation starter. Made entirely of durable polyester, this low pile rug is perfect for high traffic areas and will retain its allure over time. It features an eye-catching fringe that adds a playful twist to its elegant design. For optimal use and longevity, we recommend pairing this rug with a pad. Add a dash of flair to your home with the New Delhi area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.