
New Delhi NWH-2302 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2302-23
- Zoro # G910351169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2302-23
Zoro #
G910351169
UPC #
889292521123
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.14 in
Details
Color
Cream, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.38 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Pearl
Printed Design
No
Sub Style
Moroccan
Description
This beautiful New Delhi area rug is the perfect addition to any home. Featuring a global style, this machine-woven Turkish Polyester rug boasts a low pile, making it ideal for high traffic areas. To further protect your floors, we recommend using with a rug pad. With its fringe detail, this area rug adds elegance and sophistication to any living space. Bring the beauty of the world into your home with this New Delhi area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.