
New Delhi NWH-2302 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2302-659
- Zoro # G810351061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWH2302-659
Zoro #
G810351061
UPC #
889292521154
Country of Origin
Türkiye
Dimensions
Size
6 ft 6 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
77.56 in
Thickness
0.14 in
Details
Color
Cream, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
23.91 lb
Features
Has Fringe
Machine Washable
No
Primary Color
Pearl
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
No
Sub Style
Moroccan
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Description
This beautiful New Delhi area rug is the perfect addition to any home. Featuring a global style, this machine-woven Turkish Polyester rug boasts a low pile, making it ideal for high traffic areas. To further protect your floors, we recommend using with a rug pad. With its fringe detail, this area rug adds elegance and sophistication to any living space. Bring the beauty of the world into your home with this New Delhi area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.