This item is Discontinued.

This item is Discontinued.
New Delhi NWH-2303 Area Rug , With Fringe (Discontinued)
Mfr #
NWH2303-31057
Zoro #
G110350870
UPC # 889292521208
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2303-31057
Zoro #
G110350870
UPC #
889292521208
Country of Origin
Türkiye
Dimensions
Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.1 in
Length (In.)
66.93 in
Width (In.)
46.46 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
8.85 lb
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Sub Style
Moroccan
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Ash
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
Description
This beautiful New Delhi area rug is the perfect addition to any room. Its machine-woven construction and low pile make it suitable for high traffic areas, while its polyester material ensures lasting durability. The Moroccan Global style gives this rug a unique, eye-catching look with its intricate design and fringe detail. Plus, it's made in Turkey so you know you're getting a quality piece of decor that will stand the test of time. With a rug pad underneath, this gorgeous area rug will be sure to elevate your living space for years to come!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.