
New Delhi NWH-2303 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2303-659
- Zoro # G310350854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2303-659
Zoro #
G310350854
UPC #
889292521222
Country of Origin
Türkiye
Dimensions
Size
6 ft 6 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
77.56 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
23.91 lb
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Ash
Machine Washable
No
Construction
Machine Woven
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Description
This beautiful New Delhi area rug is the perfect addition to any room. Its machine-woven construction and low pile make it suitable for high traffic areas, while its polyester material ensures lasting durability. The Moroccan Global style gives this rug a unique, eye-catching look with its intricate design and fringe detail. Plus, it's made in Turkey so you know you're getting a quality piece of decor that will stand the test of time. With a rug pad underneath, this gorgeous area rug will be sure to elevate your living space for years to come!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.