
New Delhi NWH-2303 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2303-7910
- Zoro # G710350843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2303-7910
Zoro #
G710350843
UPC #
889292521239
Country of Origin
Türkiye
Dimensions
Size
7 ft 9 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
92.91 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
31.77 lb
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Moroccan
Primary Color
Ash
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Description
This beautiful New Delhi area rug is the perfect addition to any room. Its machine-woven construction and low pile make it suitable for high traffic areas, while its polyester material ensures lasting durability. The Moroccan Global style gives this rug a unique, eye-catching look with its intricate design and fringe detail. Plus, it's made in Turkey so you know you're getting a quality piece of decor that will stand the test of time. With a rug pad underneath, this gorgeous area rug will be sure to elevate your living space for years to come!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.