
New Delhi NWH-2304 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2304-23
- Zoro # G910351008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWH2304-23
Zoro #
G910351008
UPC #
889292521260
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.1 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
2.38 lb
Machine Washable
No
Printed Design
No
Has Fringe
Yes
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Moroccan
Primary Color
Light Grey
Description
This New Delhi area rug brings global style to your home. Its low pile and machine-woven construction make it perfect for high traffic areas of the home. This Polyester rug features a fringe, adding an eye-catching detail to the design. Made in Turkey, this piece is sure to bring a unique touch to your living space. For added comfort and durability, use with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.