This item is Discontinued.

This item is Discontinued.
New Delhi NWH-2304 Area Rug , With Fringe (Discontinued)
Mfr #
NWH2304-81112
Zoro #
G510350975
UPC # 889292521314
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2304-81112
Zoro #
G510350975
UPC #
889292521314
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
43.97 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Primary Color
Light Grey
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Sub Style
Moroccan
High/Low Texture
No
Description
This New Delhi area rug brings global style to your home. Its low pile and machine-woven construction make it perfect for high traffic areas of the home. This Polyester rug features a fringe, adding an eye-catching detail to the design. Made in Turkey, this piece is sure to bring a unique touch to your living space. For added comfort and durability, use with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.