This item is Discontinued.

This item is Discontinued.
New Delhi NWH-2305 Area Rug , With Fringe (Discontinued)
Mfr #
NWH2305-81112
Zoro #
G510352115
UPC # 889292521383
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2305-81112
Zoro #
G510352115
UPC #
889292521383
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Light Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
43.97 lb
Features
Has Fringe
Includes
Care Label
Has Fringe
Yes
Sub Style
Moroccan
Primary Color
Light Silver
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Introducing the New Delhi area rug! This sophisticated and stylish Moroccan Global style rug is perfect for adding a touch of luxury to any room. Crafted from high-quality polyester, this machine woven low-pile rug is designed to be durable and long lasting, even in high traffic areas. The fringe detail gives it an extra special finishing touch that will take your decor to the next level. For best results, pair with a rug pad for added comfort and protection against everyday wear and tear. Add instant charm and sophistication to any room with this exquisite piece today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.