
New Delhi NWH-2306 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2306-81112
- Zoro # G010351984
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2306-81112
Zoro #
G010351984
UPC #
889292521451
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Light Beige, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
43.97 lb
Sub Style
Moroccan
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Primary Color
Pearl
Printed Design
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Description
Experience the exotic beauty of the New Delhi area rug! This stunning Moroccan Global style area rug is sure to be a showstopper in any room. Crafted from luxurious Polyester, this machine woven rug is built to last and can withstand even the highest levels of foot traffic. With its fringe detail, it will add a unique touch and texture to your space that you won't find anywhere else. To ensure maximum comfort and longevity, it's recommended that you pair this rug with a high-quality rug pad. Bring the beauty of Morocco into your home with the New Delhi area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.