
New Delhi NWH-2307 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2307-81112
- Zoro # G610352053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2307-81112
Zoro #
G610352053
UPC #
889292521529
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Cream, Light Gray, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
43.97 lb
Sub Style
Moroccan
Primary Color
Light Silver
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Description
Experience the warm, inviting allure of the New Delhi area rug. Manufactured in Turkey and featuring a trendy Moroccan Global style, this machine-woven piece is designed to make an impressive statement in any room. Made of durable polyester, its low pile construction makes it perfect for high traffic areas, ensuring it can withstand the hustle and bustle of daily life while still maintaining its beauty. The added fringe lends an extra dash of charm to its design. For optimum use and extended lifespan, we recommend using this rug with a pad. Step into comfort and style with the New Delhi area rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.