
New Delhi NWH-2308 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2308-31057
- Zoro # G410352086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2308-31057
Zoro #
G410352086
UPC #
889292521550
Country of Origin
Türkiye
Dimensions
Size
3 ft 10 in x 5 ft 7 in
Pile Height
0.1 in
Length (In.)
66.93 in
Width (In.)
46.46 in
Thickness
0.14 in
Details
Color
Cream, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
8.85 lb
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
Yes
Primary Color
Light Silver
High/Low Texture
No
Backing
No Backing
Sub Style
Moroccan
Description
The New Delhi Area Rug is a captivating addition to any space, embodying Moroccan Global style with its exotic design. This machine-woven rug, hailing from Turkey, showcases an alluring low pile texture that stands up well to high traffic areas. The included fringe detail adds a delightful touch of whimsy and charm. Made of resilient polyester, it offers both aesthetic appeal and practicality in spades. For optimal use and improved longevity, we recommend pairing this rug with a suitable rug pad. With the New Delhi Area Rug, transform your living space into an international style hub effortlessly!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.