
New Delhi NWH-2308 Area Rug , With Fringe (Discontinued)
- Mfr # NWH2308-659
- Zoro # G610352039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWH2308-659
Zoro #
G610352039
UPC #
889292521574
Country of Origin
Türkiye
Dimensions
Size
6 ft 6 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
77.56 in
Thickness
0.14 in
Details
Color
Cream, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
23.91 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Light Silver
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Moroccan
Machine Washable
No
Description
The New Delhi Area Rug is a captivating addition to any space, embodying Moroccan Global style with its exotic design. This machine-woven rug, hailing from Turkey, showcases an alluring low pile texture that stands up well to high traffic areas. The included fringe detail adds a delightful touch of whimsy and charm. Made of resilient polyester, it offers both aesthetic appeal and practicality in spades. For optimal use and improved longevity, we recommend pairing this rug with a suitable rug pad. With the New Delhi Area Rug, transform your living space into an international style hub effortlessly!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.