This item is Discontinued.

This item is Discontinued.
New Delhi NWH-2309 Area Rug , With Fringe (Discontinued)
Mfr #
NWH2309-81112
Zoro #
G410353113
UPC # 889292521666
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NWH2309-81112
Zoro #
G410353113
UPC #
889292521666
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
107.48 in
Thickness
0.14 in
Details
Color
Light Beige, Light Gray, Gray, Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
43.97 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Moroccan
Primary Color
Light Grey
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Construction
Machine Woven
Description
This versatile New Delhi Area Rug adds a worldly flair to any room. With its unique global style and polyester construction, it stands up to high traffic while maintaining a low pile for easy cleaning and comfort. The machine woven construction ensures durability and the fringe adds a touch of texture. Made in Turkey, this area rug is perfect for any space that needs an extra touch of style. A rug pad is recommended for added cushion and slip prevention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.