
New Mexico NWM-2300 Machine Crafted Area Rug
Mfr # NWM2300-2773
Zoro # G910353149
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Light Sage, Yellow, Rust, Lavender, Rose
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2300-2773
Zoro #
G910353149
UPC #
889292168809
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Light Blue, Light Sage, Yellow, Rust, Lavender, Rose
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
4.93 lb
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Brown
Printed Design
No
High/Low Texture
No
Description
Introduce a touch of traditional style to your home with this New Mexico area rug. Crafted from Polypropylene fibers, it has a medium pile that is perfect for high traffic areas. Machine woven in Turkey, it is designed to stand up to wear and tear from daily activities. We recommend using a rug pad underneath for added traction and comfort. For best results, have professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.