
New Mexico NWM-2300 Machine Crafted Area Rug
Mfr # NWM2300-53RD
Zoro # G810353072
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Light Sage, Yellow, Rust, Lavender, Rose
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2300-53RD
Zoro #
G810353072
UPC #
889292168816
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Blue, Light Sage, Yellow, Rust, Lavender, Rose
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
7.16 lb
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional
Primary Color
Brown
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introduce a touch of traditional style to your home with this New Mexico area rug. Crafted from Polypropylene fibers, it has a medium pile that is perfect for high traffic areas. Machine woven in Turkey, it is designed to stand up to wear and tear from daily activities. We recommend using a rug pad underneath for added traction and comfort. For best results, have professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.