
New Mexico NWM-2309 Machine Crafted Area Rug
Mfr # NWM2309-5373
Zoro # G210352941
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Lavender, Burnt Orange, Light Blue, Charcoal, Light Sage, Yellow
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2309-5373
Zoro #
G210352941
UPC #
888473979531
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Lavender, Burnt Orange, Light Blue, Charcoal, Light Sage, Yellow
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.85 lb
Features
Machine Crafted
Sub Style
Southwestern
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Description
This stylish and timeless New Mexico area rug is the perfect way to bring some rustic Southwestern charm into your home. The medium pile construction is machine-woven with polypropylene for a durable design that can withstand high traffic areas, making it an ideal choice for busy households. To extend its life, we recommend using a rug pad underneath. When it comes time to clean up spills and stains, spot clean with mild detergent - easy as that! With this classic style and quality craftsmanship, you can't go wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.