
New Mexico NWM-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2309-710103
- Zoro # G110353222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2309-710103
Zoro #
G110353222
UPC #
888473979548
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Lavender, Burnt Orange, Light Blue, Charcoal, Light Sage, Yellow
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
20.82 lb
Includes
Care Label
Sub Style
Southwestern
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Primary Color
White
Description
This stylish and timeless New Mexico area rug is the perfect way to bring some rustic Southwestern charm into your home. The medium pile construction is machine-woven with polypropylene for a durable design that can withstand high traffic areas, making it an ideal choice for busy households. To extend its life, we recommend using a rug pad underneath. When it comes time to clean up spills and stains, spot clean with mild detergent - easy as that! With this classic style and quality craftsmanship, you can't go wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.