
New Mexico NWM-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2310-2710
- Zoro # G110353239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2310-2710
Zoro #
G110353239
UPC #
889292168854
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Blue, Light Blue, Light Sage, Yellow, Rose, Light Slate
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.83 lb
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Southwestern
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Blue
Construction
Machine Woven
Description
This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.