
New Mexico NWM-2310 Machine Crafted Area Rug
Mfr # NWM2310-53RD
Zoro # G010354107
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Light Blue, Light Sage, Yellow, Rose, Light Slate
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2310-53RD
Zoro #
G010354107
UPC #
889292168878
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Blue, Light Blue, Light Sage, Yellow, Rose, Light Slate
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
7.16 lb
Construction
Machine Woven
Sub Style
Southwestern
Primary Color
Blue
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Description
This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.