
New Mexico NWM-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2310-710103
- Zoro # G010354268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2310-710103
Zoro #
G010354268
UPC #
888473979579
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Blue, Light Blue, Light Sage, Yellow, Rose, Light Slate
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
20.82 lb
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Southwestern
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Blue
Backing
No Backing
Description
This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.