New Mexico NWM-2311 Machine Crafted Area Rug

  • Mfr # NWM2311-710RD

  • Zoro # G710354070


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 7 ft 10 in
Color
Light Slate, Rust, Burnt Orange, Blue, Charcoal, Light Blue
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWM2311-710RD
Zoro #
G710354070
UPC #
889292168953
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Light Slate, Rust, Burnt Orange, Blue, Charcoal, Light Blue
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
16.12 lb
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Southwestern
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing

Description

This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.