
New Mexico NWM-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2311-81012
- Zoro # G610354118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2311-81012
Zoro #
G610354118
UPC #
889292168960
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Light Slate, Rust, Burnt Orange, Blue, Charcoal, Light Blue
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
27.58 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Sub Style
Southwestern
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Gray
Has Fringe
No
Backing
No Backing
Description
This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.