
New Mexico NWM-2312 Machine Crafted Area Rug
Mfr # NWM2312-23
Zoro # G010354077
product price: $41.59
/eaKey Features
Color
Burnt Orange, Rust, Lavender, Light Sage, Yellow, Pink
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2312-23
Zoro #
G010354077
UPC #
888473979616
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Burnt Orange, Rust, Lavender, Light Sage, Yellow, Pink
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.51 lb
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Primary Color
White
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Sub Style
Southwestern
High/Low Texture
No
Description
This New Mexico area rug is the perfect way to bring a touch of Southwestern Rustic style into your home. Crafted from high-quality polypropylene, this rug will stand up to heavy traffic and remain in excellent condition for years to come. The medium pile height provides cushioning underfoot, while its machine woven construction ensures durability and longevity. For best results, use with a rug pad sold separately and spot clean with mild detergent when necessary. Bring your space to life with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.