New Mexico NWM-2314 Machine Crafted Area Rug

  • Mfr # NWM2314-5373

  • Zoro # G010353841


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Rose, Light Slate, Rust, Blue, Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NWM2314-5373
Zoro #
G010353841
UPC #
888473979685
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Size
5 ft 3 in x 7 ft 3 in

Details

Color
Light Blue, Rose, Light Slate, Rust, Blue, Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
9.85 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Style
Rustic
Primary Color
Blue
Has Fringe
No
Sub Style
Southwestern
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing

Description

This beautiful Polypropylene New Mexico area rug is perfect for adding a rustic touch to any home. It's machine-woven construction ensures durability and is able to withstand high traffic areas. With its medium pile, this rug is soft to the touch yet still stands up against everyday wear and tear. This area rug was crafted in Turkey with quality craftsmanship and its design will bring warmth and character to your home for years to come. The addition of a non-slip rug pad not included will help keep it secure in place. Make a statement with this stunning New Mexico area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.